Zoro Homepage

6 ft USB to Left Angle Mini USB Cable

  • Mfr # USB2HABM6LA

  • Zoro # G216423300


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Cable Type
USB/USB-B
Connector Gender on Second End
Male
Device Supported
Camera, MAC, PDA, GPS, Portable Hard Drive, Smartphone, MP3 Player, Camcorder, PC
Connector Gender on First End
Male
End 1 Connection Type
USB 2.0 Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2HABM6LA
Zoro #
G216423300
UPC #
65030842877
Country of Origin
China

Details

Cable Type
USB/USB-B
Connector Gender on Second End
Male
Device Supported
Camera, MAC, PDA, GPS, Portable Hard Drive, Smartphone, MP3 Player, Camcorder, PC
Connector Gender on First End
Male
End 1 Connection Type
USB 2.0 Type A - Male
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Jacket Material
Polyvinyl Chloride (PVC)
REACH free of SVHC
Yes
Features
Strain Relief, Molded, Left-angled Connector
Shielding
Yes
Data Transfer Speed
480-Mbit/s
Environmentally Friendly
Yes
End of Life Manual Availability
Yes
Connector on Second End Details
1 x 5-pin Mini USB 2.0 Type B - Male
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2
End 2 Connection Type
Mini USB 2.0 Type B - Male
Conductor
Copper
Item
Data Transfer Cable
Environmental Certification
EU RoHS
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.