Zoro Homepage

6 ft USB to Right Angle Mini USB Cable

  • Mfr # USB2HABM6RA

  • Zoro # G116423356


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Data Transfer Speed
480-Mbit/s
Connector on Second End Details
1 x 5-pin Mini USB 2.0 Type B - Male
Cable Type
USB/USB Mini-B
End of Life Manual Availability
Yes
Features
Charging, Molded, Right-angled Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2HABM6RA
Zoro #
G116423356
UPC #
65030842884
Country of Origin
China

Details

Data Transfer Speed
480-Mbit/s
Connector on Second End Details
1 x 5-pin Mini USB 2.0 Type B - Male
Cable Type
USB/USB Mini-B
End of Life Manual Availability
Yes
Features
Charging, Molded, Right-angled Connector
Connector Gender on First End
Male
Jacket Material
Polyvinyl Chloride (PVC)
Environmentally Friendly
Yes
Environmental Certification
EU RoHS
Color
Black
REACH free of SVHC
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2
Conductor
Copper
End 1 Connection Type
USB 2.0 Type A - Male
Item
Data Transfer Cable
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Device Supported
Smartphone, Camcorder, GPS, PDA, PC, MAC, MP3 Player, Digital Camera, Camera, Portable Hard Drive
Connector Gender on Second End
Male
Shielding
Yes
End 2 Connection Type
Mini USB 2.0 Type B - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.