
6 FT USB Y CABLE FOR EXTERNAL HARD DRIVE
Mfr # USB2HABMY6
Zoro # G216423379
product price: $7.35
/eaSold in multiples of 2 for $14.70
Key Features
End 2 Connection Type
Mini USB 2.0 Type B - Male
Cable Characteristic
Splitter Cable
End of Life Manual Availability
Yes
Device Supported
Notebook, External Hard Drive, Storage Device, PC
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB2HABMY6
Zoro #
G216423379
UPC #
65030839174
Country of Origin
China
Details
End 2 Connection Type
Mini USB 2.0 Type B - Male
Cable Characteristic
Splitter Cable
End of Life Manual Availability
Yes
Device Supported
Notebook, External Hard Drive, Storage Device, PC
Color
Black
Environmentally Friendly
Yes
Data Transfer Speed
480-Mbit/s
Jacket Material
Polyvinyl Chloride (PVC)
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Environmental Certification
EU RoHS
REACH free of SVHC
Yes
Connector on Second End Details
1 x 5-pin Mini USB 2.0 Type B - Male
Number of Ways
2-way
Conductor
Copper
Connector on First End Details
2 x 4-pin USB 2.0 Type A - Male
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
Cable Type
USB/USB Mini-B
Features
Strain Relief, Molded
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.