Zoro Homepage

6 INCH DURABLE USB-A TO LIGHTNING CABLE

  • Mfr # RUSBLTMM15CMB

  • Zoro # G115190570


product price: $19.99
/ea

Key Features

Jacket Material
Thermoplastic Elastomer (TPE)
Compatibility
Apple - iPhone 12-Pro/Max/Mini, iPhone 8/11/11 Pro, iPhone XR, iPad Air, iPad, iPad mini
Cable Type
Lightning/USB
Shielding
Yes
Data Transfer Rate
480-Mbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUSBLTMM15CMB
Zoro #
G115190570
UPC #
65030891714
Country of Origin
China

Details

Item
Data Transfer Cable
Jacket Material
Thermoplastic Elastomer (TPE)
Compatibility
Apple - iPhone 12-Pro/Max/Mini, iPhone 8/11/11 Pro, iPhone XR, iPad Air, iPad, iPad mini
Cable Type
Lightning/USB
Shielding
Yes
Data Transfer Rate
480-Mbit/s
Device Supported
Magic Keyboard, iPad, iPad mini, AirPods, Magic Trackpad, Siri Remote, iPad Air, Magic Mouse, iPhone, Mobile Device
Shielding Material
Aluminum Mylar Foil
MFI
Yes
Connector Gender on First End
Male
Connector Gender on Second End
Male
Connector Plating
Nickel
End of Life Manual Availability
Yes
Connector on Second End Details
1 x USB 2.0 Type A - Male
End 1 Connection Type
Lightning - Male
End 2 Connection Type
USB 2.0 Type A - Male
Features
Heavy Duty, Tear Resistant, 180° Angled Connector, EMI Protection, Bend Resistant, Molded, Wear Resistant, Charging, Strain Relief, Rugged, Flexible, Crack Resistant, Stress Resistant, Damage Resistant, Twist Resistant
REACH free of SVHC
Yes
Connector on First End Details
1 x 8-pin Lightning - Male
Data Transfer Speed
480-Mbit/s
Product Material
Aramid Fiber, PVC
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Color
Black
Environmental Certification
EU RoHS

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.