Zoro Homepage

6 Stereo Splitter Cable 3.5 to 2x 3.5mm

  • Mfr # MUY1MFF

  • Zoro # G216450337


product price: $2.75
/ea
Sold in multiples of 4 for $11.00

Key Features

Device Supported
Headphone
Conductor Material
Copper
Color
Black
Connection B
2 x Mini-phone Stereo Audio - Female
Connector Gender on Second End
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUY1MFF
Zoro #
G216450337
UPC #
65030799836
Country of Origin
China

Dimensions

Cable Length
6 in

Details

Item
Data Transfer Cable
Device Supported
Headphone
Conductor Material
Copper
Color
Black
Connection B
2 x Mini-phone Stereo Audio - Female
Connector Gender on Second End
Female
Number of Ways
2-way
Connector Gender on First End
Male
Environmentally Friendly
Yes
Compatibility
Headphone(s), Sound Card, Speaker
Connection A
1 x Mini-phone Stereo Audio - Male, Stereo Audio - Male
Shielding
Yes
Cable Characteristic
Splitter Cable
REACH free of SVHC
Yes
Standards
UL
Features
Corrosion-free, Molded, EMI/RF Protection
End of Life Manual Availability
Yes
Cable Type
Mini-phone

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.