
6 USB A to USB 4 Pin Header Cable
Mfr # USBMBADAPT
Zoro # G216423287
product price: $7.85
/eaSold in multiples of 2 for $15.70
Key Features
End 1 Connection Type
USB 2.0 Type A - Female
Connector Gender on First End
Female
Environmentally Friendly
Yes
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Female
Connector on Second End Details
1 x 4-pin IDC USB 2.0 - Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBMBADAPT
Zoro #
G216423287
UPC #
65030816953
Country of Origin
China
Details
End 1 Connection Type
USB 2.0 Type A - Female
Connector Gender on First End
Female
Environmentally Friendly
Yes
Item
Data Transfer Adapter
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Female
Connector on Second End Details
1 x 4-pin IDC USB 2.0 - Female
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.