Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60 WATT PD UNIVERSAL USB-C LAPTOP AC WALL CHARGER W/ 6FT CABLE - COMPACT USB TYP

  • Mfr # WCH1C

  • Zoro # G915272186


product price: $55.39
/ea

Key Features

Includes
1 Port USB-C Wall Charger with 60W of Power Delivery, (1) USB-C Cable
Width
2.7 in
Height
1.1 in
Input Voltage
120 V AC, 230 V AC
Compatible With
Apple MacBook Pro 13-inch, Dell XPS 13-Notebook, Microsoft Surface Book 2-Notebook, Lenovo ThinkPad X1 Carbon Notebook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCH1C
Zoro #
G915272186
UPC #
65030878128
Country of Origin
China

Dimensions

Width
2.7 in
Height
1.1 in
Overall Depth
2.7 in
Depth
2.7 in

Details

Item
AC Adapter
Includes
1 Port USB-C Wall Charger with 60W of Power Delivery, (1) USB-C Cable
Input Voltage
120 V AC, 230 V AC
Compatible With
Apple MacBook Pro 13-inch, Dell XPS 13-Notebook, Microsoft Surface Book 2-Notebook, Lenovo ThinkPad X1 Carbon Notebook
Output Voltage
20 V DC, 5 V DC, 12 V DC, 15 V DC, 9 V DC
USB
Yes
Maximum Output Current
3 A
Device Supported
Smartphone, Tablet PC, MacBook Pro, Notebook, USB Type C Device
Environmentally Friendly
Yes
Maximum Output Power
60 W
End of Life Manual Availability
Yes
Package Contents
1 Port USB-C Wall Charger with 60W of Power Delivery, 1 x USB-C Cable
REACH free of SVHC
Yes
Compatibility
Apple MacBook Pro 13-inch, Dell XPS 13 Notebook, Microsoft Surface Book 2 Notebook, Lenovo ThinkPad X1 Carbon Notebook
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Environmental Certification
EU RoHS

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.