Zoro Homepage
This item is Discontinued.
Startech.Com 60mm Socket A CPU Cooler Fan w/Heatsink for AMD Duron/Athlon FANDURONTB

60mm Socket A CPU Cooler Fan w/Heatsink for AMD Duron/Athlon (Discontinued)

  • Mfr # FANDURONTB
  • Zoro # G5879868
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FANDURONTB
Zoro #
G5879868
UPC #
65030787314
Country of Origin
China

Details

Includes
CPU Cooler for Socket A/370, Package of silicon heat paste
Input Voltage
12V DC
Color
Black
Product Type
Cooling Fan
Compatibility
AMD : Duron up to 1.4 GHz, AMD : Athlon up to 1.4 GHz, Socket Type : Socket A (462 pins)

Description

Processor cooler - (Socket A) - 60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.