
6.6 FT. / 2 M USB C TO DVI CABLE AND ADAPTER IN ONE - 1920 X 1200 DVI CABLE - BL
Mfr # CDP2DVIMM2MB
Zoro # G215190029
product price: $38.49
/eaKey Features
Cable Length
6.56 ft
End 1 Connection Type
DVI-D Digital Video - Male
End 2 Connection Type
USB Type C - Male
Color
Black
Features
Plug & Play, Reversible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDP2DVIMM2MB
Zoro #
G215190029
UPC #
65030865111
Country of Origin
China
Dimensions
Cable Length
6.56 ft
Details
Item
Video Cable Adapter
End 1 Connection Type
DVI-D Digital Video - Male
End 2 Connection Type
USB Type C - Male
Color
Black
Features
Plug & Play, Reversible
Cable Type
DVI/USB
Connector Gender on Second End
Male
Supported Resolution
2560 x 1600
Connector on First End Details
1 x 25-pin DVI-D Digital Video - Male
Device Supported
Workstation, Chromebook, TV, Video Device, Monitor, Projector, MacBook
Connector Gender on First End
Male
Connector on Second End Details
1 x 24-pin USB Type C - Male
Green Environmental Attribute
Environmentally Friendly
Environmental Certification
EU RoHS
Supported Resolutions
2560 x 1600
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Environmentally Friendly
Yes
End of Life Manual Availability
Yes
REACH free of SVHC
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.