Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6.6FT 2M USB-C CHARGING CABLE, SIDE SCREW LOCKING, 240W 5A PD EPR, SILICONE

  • Mfr # S2CEPR2M-USBSL-CABLE

  • Zoro # G216131717


product price: $18.85
/ea

Key Features

Connector Gender on Second End
Male
Height
0.3 in
Features
Locking Connector, Charging, Screw Lock, Flexible, Fast Charging, Wear Resistant, Braided, Durable, E-marker Chip, USB- Power Delivery (USB PD)
End 2 Connection Type
USB 2.0 Type C - Male
Data Transfer Speed
480-Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S2CEPR2M-USBSL-CABLE
Zoro #
G216131717
UPC #
65030916790
Country of Origin
Viet Nam

Dimensions

Height
0.3 in
Width
0.8 in

Details

Item
Data Transfer Cable
Connector Gender on Second End
Male
Features
Locking Connector, Charging, Screw Lock, Flexible, Fast Charging, Wear Resistant, Braided, Durable, E-marker Chip, USB- Power Delivery (USB PD)
End 2 Connection Type
USB 2.0 Type C - Male
Data Transfer Speed
480-Gbit/s
Connector on First End Details
1 x 24-pin USB 2.0 Type C - Male
Connector on Second End Details
1 x 24-pin USB 2.0 Type C - Male
Cable Type
USB-C
Connector Plating
Nickel
Device Supported
Mobile Device, Charger, Drive Enclosure, Power Bank, Wall Charger, Notebook, Smartphone, Hub, MacBook Pro, Tablet, Peripheral Device, Car Charger
End 1 Connection Type
USB 2.0 Type C - Male
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Product Material
ABS
Jacket Material
Braided Nylon, Silicone
Connector Gender on First End
Male
Compatibility
Apple - MacBook Pro M3 Pro/M3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.