Zoro Homepage

6.6FT (2M) USB TO NULL MODEM SERIAL ADAPTER CABLE, COM RETENTION, FTDI, USB-A TO

  • Mfr # 1P6FFCN-USB-SERIAL

  • Zoro # G521703364


product price: $40.65
/ea

Key Features

Shielding
Yes
Connector Gender on Second End
Female
Product Material
TPE - Housing
Cable Type
Serial/USB
Device Supported
Monitor, POS Device, Barcode Scanner, Desktop Computer, Receipt Printer, Peripheral Device, Sensor, Notebook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1P6FFCN-USB-SERIAL
Zoro #
G521703364
UPC #
65030904650
Country of Origin
China

Details

Shielding
Yes
Connector Gender on Second End
Female
Product Material
TPE - Housing
Cable Type
Serial/USB
Device Supported
Monitor, POS Device, Barcode Scanner, Desktop Computer, Receipt Printer, Peripheral Device, Sensor, Notebook
Connector Gender on First End
Male
Connector on First End Details
1 - 4-Pin USB 2.0 Type-A - Male
Connector Plating
Gold
Package Contents
Serial/USB Data Transfer Cable, 2 x DB9 Nuts, 1 x Quick-Start Guide
End 1 Connection Type
USB 2.0 Type A - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Data Transfer Speed
480-Mbit/s
Connector on Second End Details
1 - 9 pin DB-9 RS-232 Serial - Female
Color
Black
Features
Screw Lock, Molded, EMI/RF Protection, Rugged, LED Indicator
Item
Data Transfer Cable
Shielding Material
Copper
End 2 Connection Type
DB-9 RS-232 Serial - Female

Description

DB9 RS232, INTERCHANGEABLE DB9 SCREWS/NUTS, WINDOWS/MACOS/LINUX

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.