Zoro Homepage

6.6FT (2M) USB TO SERIAL ADAPTER CABLE, COM RETENTION, INTERCHANGEABLE SCREWS/NU

  • Mfr # 1P6FFC-USB-SERIAL

  • Zoro # G721704864


product price: $43.75
/ea

Key Features

Features
ESD Protection, EMI/RF Protection, Molded, LED Indicator, Rugged
Connector Gender on Second End
Male
End 2 Connection Type
D-sub RS-232 Serial - Male
Package Contents
Serial/USB Data Transfer Cable, 2 x DB9 Nuts, 1 x Quick-Start Guide
Cable Type
Serial/USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1P6FFC-USB-SERIAL
Zoro #
G721704864
UPC #
65030909822
Country of Origin
Taiwan, Province of China

Details

Features
ESD Protection, EMI/RF Protection, Molded, LED Indicator, Rugged
Connector Gender on Second End
Male
End 2 Connection Type
D-sub RS-232 Serial - Male
Package Contents
Serial/USB Data Transfer Cable, 2 x DB9 Nuts, 1 x Quick-Start Guide
Cable Type
Serial/USB
Color
Black
Data Transfer Speed
480-Mbit/s
End 1 Connection Type
USB 2.0 Type A - Male
Device Supported
Receipt Printer, Digital Signage, Sensor, Barcode Scanner, Peripheral Device, Notebook, POS Device, Monitor, Desktop Computer, LED
Operating System Compatibility
Mac OS High Sierra, Mac OS Sierra, ChromeOS, macOS Sonoma 14.0, macOS Ventura, Linux, Windows 7, macOS Monterey, macOS 10.15+, Windows Server 2019, macOS Ventura 13.0, Windows Server 2012 R2, Windows Server 2016, Windows, macOS Big Sur, Windows 8, Mac OS 10.9, Windows Server 2012, windows 11 (ARM), Linux 4.15.x+ LTS, macOS Catalina, Windows 10, Windows Server 2022, Mac OS Yosemite, Windows 11, Mac OS, Mac OS Mavericks, Mac OS EI Captain, Windows 8.1, macOS Catalina 10.15, macOS Sonoma, macOS Mojave, Windows 10 (ARM), Windows Server 2008 R2
Product Material
TPE - Housing
Item
Data Transfer Cable
Shielding
Yes
Connector Gender on First End
Male
Shielding Material
Copper
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Connector on Second End Details
1 x 9-pin D-Sub RS-232 Serial - Male
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Connector Plating
Gold

Description

TS, USB-A TO DB9 RS232, FTDI IC, ESD PROTECTION, WINDOWS/MACOS/LINUX

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.