Shop STARTECH.COM
See all product information
Create Account
6.6ft Power Cord 5 15P to C13
- Mfr # 6FT-LC15A-POWERCORD
- Zoro # G022961461
product price:Â
$
24.79
/ea
Key Features
Max. Amps
15
Gauge/Conductor
14
Number of Conductors
3
Jacket Color
Black
Jacket Material
Polyvinyl Chloride, Service Junior Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6FT-LC15A-POWERCORD
- Zoro #
- G022961461
- UPC #
- 065030921213
- Country of Origin
- Taiwan, Province of China
Dimensions
- Cable Length
- 6.60 ft
- Nominal Outside Dia.
- 0.40 in
Details
- Item
- Standard Power Cord
- Max. Amps
- 15
- Gauge/Conductor
- 14
- Number of Conductors
- 3
- Jacket Color
- Black
- Jacket Material
- Polyvinyl Chloride, Service Junior Thermoplastic
- Standards
- UL Listed, VW-1 flame-rated
- End 1 Connection Type
- NEMA 5-15P
- Voltage Rating
- 125V AC
- Description/Special Features
- Straight Plug, Lockable, Heavy Duty, Flexible
- End 2 Connection Type
- IEC 60320 C13
Description
6.6ft (2m) Heavy duty power cord with NEMA 5-15P and Locking IEC 60320 C13 connectors; Rated to carry 125V at 15A (Max) - UL Listed; TAA Compliant; Durable molded connectors w/strain reliefs; 100% Copper wire; Fire Rating: VW-1 - 14AWG; Jacket Rating: SJT; Temperature Range: -4 to 221 DEGF; Cable O.D.: 0.36in - TAA Compliant; IEC C13 connector works with desktop computers/servers/monitors/PDUs/printers; Connect a workstation or peripheral device to an outlet or PDU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.