
6.6FT/2M PASSIVE DISPLAYPORT TO HDMI CABLE CONVERTER - 4K 30HZ/1080P/7.1 AUDIO/H
Mfr # DP2HDMM2MB
Zoro # G914883352
product price: $21.15
/eaKey Features
Cable Type
DisplayPort/HDMI
Connector Gender on Second End
Male
Device Supported
Notebook, Workstation, Ultrabook, Audio/Video Device, TV, Desktop Computer, Projector, Docking Station, Monitor
Supported Resolution
4096 x 2160
Connector Gender on First End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DP2HDMM2MB
Zoro #
G914883352
UPC #
65030861182
Country of Origin
China
Dimensions
Cable Length
6.56 ft
Details
Cable Type
DisplayPort/HDMI
Connector Gender on Second End
Male
Device Supported
Notebook, Workstation, Ultrabook, Audio/Video Device, TV, Desktop Computer, Projector, Docking Station, Monitor
Supported Resolution
4096 x 2160
Connector Gender on First End
Male
Item
A/V Cable
Green Environmental Attribute
Environmentally Friendly
Connector on Second End Details
(1) 19-pin HDMI 1.4 Digital Audio/Video - Male
Features
Passive, Latching Connector, HDCP 1.4, DPCP, Flexible
Connector on First End Details
(1) 20-pin DisplayPort 1.2 Digital Audio/Video - Male
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.