
6.6FT/2M PREMIUM CERTIFIED HDMI 2.0 WITH ETHERNET; 4K 60HZ 4096X2160P/UHD/HDR10/
Mfr # RHDMM2MP
Zoro # G214883465
product price: $22.99
/eaKey Features
Supported Resolution
4096 x 2160
Cable Type
HDMI
Jacket Material
Polyvinyl Chloride (PVC), Thermoplastic Elastomer (TPE)
American Wire Gauge
30 AWG
Connector Plating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RHDMM2MP
Zoro #
G214883465
UPC #
65030880633
Country of Origin
China
Dimensions
Cable Length
6.56 ft
Details
Supported Resolution
4096 x 2160
Cable Type
HDMI
Jacket Material
Polyvinyl Chloride (PVC), Thermoplastic Elastomer (TPE)
American Wire Gauge
30 AWG
Connector Plating
Gold
Device Supported
Monitor, TV, Audio/Video Device, Notebook, Desktop PC, Apple TV
Connector Gender on First End
Male
Data Transfer Rate
18 Gbit/s
Shielding
Yes
Connector Gender on Second End
Male
Item
A/V Cable
Connector on Second End Details
(1) 19-pin HDMI 2.0 Digital Audio/Video - Male
Color
Black
Material
Aramid Fiber
Connector on First End Details
(1) 19-pin HDMI 2.0 Digital Audio/Video - Male
Features
Molded, 180° Angled Connector, HDCP 2.2, Heavy Duty, Stretch Resistant, EMI Protection, Flexible, Strain Relief, Tear Resistant, Damage Resistant, Consumer Electronics Control (CEC), Wear Resistant, Audio Return Channel (ARC)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.