
6.6FT/2M USB-C CABLE 10GBPS; USB 3.2 GEN 2 - DP ALT MODE 8K 30HZ; 100W/5A PD 3
Mfr # USB315CCV2M
Zoro # G114878615
product price: $25.55
/eaKey Features
Cable Length
6.56 ft
End 1 Connection Type
USB 3.2 (Gen 1) Type C - Male
End 2 Connection Type
USB 3.2 (Gen 1) Type C - Male
Jacket Material
Thermoplastic Elastomer (TPE)
Cable Type
USB-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB315CCV2M
Zoro #
G114878615
UPC #
65030893534
Country of Origin
China
Dimensions
Cable Length
6.56 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.2 (Gen 1) Type C - Male
End 2 Connection Type
USB 3.2 (Gen 1) Type C - Male
Jacket Material
Thermoplastic Elastomer (TPE)
Cable Type
USB-C
Features
Strain Relief, Charging, EMI Protection, Flexible, Power Delivery 3.0, Halogen Free, Bendable
Compatible With
Samsung - Galaxy S20+, Galaxy S21, Galaxy S21 Ultra, Microsoft - Surface Book, Lenovo X1 Carbon, Samsung - Galaxy Book Pro/360, Google Pixel 5, Asus ZenScreen/ProArt
Shielding
Yes
Connector Plating
Nickel
Device Supported
MacBook Pro, Wall Charger, Phone, Notebook, Mobile Device, iPad Pro, Docking Station, Monitor, MacBook Air, Smartphone, Hard Drive, Dock
Connector Gender on First End
Male
Data Transfer Rate
5-Gbit/s
Connector Gender on Second End
Male
Connector on First End Details
(1) 24-pin USB 3.2 (Gen 1) Type C - Male
Connector on Second End Details
(1) 24-pin USB 3.2 (Gen 1) Type C - Male
American Wire Gauge
30/32 AWG
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.