
6FT (1.8M) DUAL-DISPLAYPORT AND USB 5GBPS KVM CABLE, 4K 60HZ, DP 1.2 AND USB COM
Mfr # DDU1226-KVM-CABLE
Zoro # G321704370
product price: $40.49
/eaKey Features
Features
HDR10 Support
Data Transfer Rate
5-Gbit/s
Connector on First End Details
1 x 9-Pin USB 3.2 (Gen 1) Type A - Male, 2 x DisplayPort 1.2 Digital Audio/Video - Male
Connector Gender on First End
Male
Cable Type
DisplayPort/USB/USB-B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDU1226-KVM-CABLE
Zoro #
G321704370
UPC #
65030906029
Country of Origin
Taiwan, Province of China
Dimensions
Cable Length
6 ft
Details
Features
HDR10 Support
Data Transfer Rate
5-Gbit/s
Item
KVM Cable
Connector on First End Details
1 x 9-Pin USB 3.2 (Gen 1) Type A - Male, 2 x DisplayPort 1.2 Digital Audio/Video - Male
Connector Gender on First End
Male
Cable Type
DisplayPort/USB/USB-B
Connector Plating
Nickel
Jacket Material
Thermoplastic Elastomer (TPE)
Connector Gender on Second End
Male
Device Supported
Monitor, Computer, KVM Switch
Color
Black
Connector on Second End Details
2 x DisplayPort 1.2 Digital Audio/Video - Male, 1 x 9-Pin USB 3.2 (Gen 1) Type B - Male
Description
BO CABLE FOR DUAL-MONITOR KVM SWITCHES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.