
6FT (1.8M) HDMI AND USB 5GBPS KVM CABLE, 4K 60HZ, HDMI 2.0 AND USB COMBO CABLE F
Mfr # HU1226-KVM-CABLE
Zoro # G921706989
product price: $24.69
/eaKey Features
Data Transfer Rate
18-Gbit/s
Cable Length
6 ft
Color
Black
Operating System Compatibility
Linux, Windows, Mac OS, ChromeOS
Device Supported
Server, Computer, KVM Switch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HU1226-KVM-CABLE
Zoro #
G921706989
UPC #
65030912846
Country of Origin
Viet Nam
Dimensions
Cable Length
6 ft
Details
Data Transfer Rate
18-Gbit/s
Color
Black
Operating System Compatibility
Linux, Windows, Mac OS, ChromeOS
Device Supported
Server, Computer, KVM Switch
Connector on Second End Details
1x HDMI 2.0 Digital Audio/Video - Male, 1x 9-Pin USB 3.2 (Gen 1) Type B - Male
Connector on First End Details
1x HDMI 2.0 Digital Audio/Video - Male, 1x 9-Pin USB 3.2 (Gen 1) Type A - Male
Connector Gender on First End
Male
HDMI Version
2
Features
Clutter-free, HDR10 Support
Connector Gender on Second End
Male
Item
KVM Cable
Connector Plating
Nickel
Jacket Material
Thermoplastic Elastomer (TPE)
Description
OR KVM SWITCHES
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.