6ft 1.8m Hospital-Grade Power Extension Cord, Green Dot Medical Power Cable, NEMA 5-15P to
- Mfr # 231B-660H-POWER-CORD
- Zoro # G316425549
product price:Â
$
13.85
/ea
Key Features
Cord Length
6 ft
Description/Special Features
Heavy Duty
Voltage Rating
125 V AC
Jacket Material
Polyvinyl Chloride
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 231B-660H-POWER-CORD
- Zoro #
- G316425549
- UPC #
- 65030901352
- Country of Origin
- Taiwan, Province of China
- Description/Special Features
- Heavy Duty
- Item
- Power Extension Cord
- Voltage Rating
- 125 V AC
- Jacket Material
- Polyvinyl Chloride
- Color
- Gray
Dimensions
- Cord Length
- 6 ft
Description
6ft 1.8m Hospital-Grade Power Extension Cord, Green Dot Medical Power Cable, NEMA 5-15P to NEMA 5-15R, 13A 125V, 16AWG, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.