Zoro Homepage

6FT (1.8M) USB-A TO USB-C CHARGING CABLE, CHARGE & SYNC, 3A, USB 2.0, TPE JACKET

  • Mfr # USB2AC6FBKE

  • Zoro # G721708732


product price: $10.95
/ea

Key Features

Data Transfer Speed
480-Mbit/s
Device Supported
Monitor, Mobile Device, Power Bank, Smartphone, Tablet, Desktop Computer, MacBook Air, Notebook, Computer, Wall Charger, MacBook Pro, Workstation, Car Charger, iPad Pro
End 2 Connection Type
USB 2.0 Type C - Male
Color
Black
End 1 Connection Type
USB 2.0 Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2AC6FBKE
Zoro #
G721708732
UPC #
65030911801
Country of Origin
Viet Nam

Dimensions

Width
0.6 in
Height
0.3 in

Details

Data Transfer Speed
480-Mbit/s
Device Supported
Monitor, Mobile Device, Power Bank, Smartphone, Tablet, Desktop Computer, MacBook Air, Notebook, Computer, Wall Charger, MacBook Pro, Workstation, Car Charger, iPad Pro
End 2 Connection Type
USB 2.0 Type C - Male
Color
Black
End 1 Connection Type
USB 2.0 Type A - Male
Shielding Material
Aluminum Mylar Foil, Braided Aluminum
Connector Gender on First End
Male
Jacket Material
Thermoplastic Elastomer (TPE)
Connector Plating
Nickel
Item
Data Transfer Cable
Connector on Second End Details
1 x USB 2.0 Type C - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Shielding
Yes
Jacket Type
Halogen-free
Cable Type
USB-C/USB-A
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector Gender on Second End
Male
Features
Durable, EMI Protection, Flexible, Charging, Fast Charging, Rugged, Wear Resistant, Strain Relief, Passive
Product Material
Polyamide Resin

Description

#NAME?

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.