
6FT (1.8M) USB-A TO USB-C CHARGING CABLE, CHARGE & SYNC, 3A, USB 2.0, TPE JACKET
Mfr # USB2AC6FWHE
Zoro # G821710055
product price: $12.15
/eaKey Features
Connector on First End Details
1 x USB 2.0 Type A - Male
Jacket Material
Thermoplastic Elastomer (TPE)
Color
White
End 1 Connection Type
USB 2.0 Type A - Male
Cable Type
USB-C/USB-A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB2AC6FWHE
Zoro #
G821710055
UPC #
65030917346
Country of Origin
Viet Nam
Dimensions
Width
0.6 in
Height
0.3 in
Details
Connector on First End Details
1 x USB 2.0 Type A - Male
Jacket Material
Thermoplastic Elastomer (TPE)
Color
White
End 1 Connection Type
USB 2.0 Type A - Male
Cable Type
USB-C/USB-A
Features
Fast Charging, Strain Relief, Rugged, EMI Protection, Passive, Wear Resistant, Charging, Durable, Flexible
Item
Data Transfer Cable
Device Supported
Smartphone, Tablet, MacBook Air, iPad Pro, Wall Charger, Notebook, Car Charger, Desktop Computer, MacBook Pro, Computer, Power Bank, Monitor, Mobile Device, Workstation
End 2 Connection Type
USB 2.0 Type C - Male
Data Transfer Speed
480-Mbit/s
Connector Gender on Second End
Male
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Product Material
Polyamide Resin
Connector on Second End Details
1 x USB 2.0 Type C - Male
Connector Plating
Nickel
Connector Gender on First End
Male
Shielding
Yes
Jacket Type
Halogen-free
Shielding Material
Aluminum Mylar Foil, Braided Aluminum
Description
#NAME?
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.