
6FT 1.8M USB-C CHARGING CABLE, 240W 5A PD EPR, DUAL-LAYER SILICONE/BRAIDED J
Mfr # S2CEPR6F-USB-CABLE
Zoro # G416131647
product price: $14.89
/eaKey Features
Color
Black
Connector on First End Details
1 x 24-Pin USB 2.0 Type C - Male
Product Material
ABS
Data Transfer Speed
480-Mbit/s
Jacket Material
Silicone, Braided Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S2CEPR6F-USB-CABLE
Zoro #
G416131647
UPC #
65030920285
Country of Origin
Viet Nam
Dimensions
Height
0.3 in
Width
0.5 in
Details
Color
Black
Connector on First End Details
1 x 24-Pin USB 2.0 Type C - Male
Product Material
ABS
Data Transfer Speed
480-Mbit/s
Jacket Material
Silicone, Braided Nylon
Item
Data Transfer Cable
Connector Plating
Nickel
Connector Gender on First End
Male
Device Supported
Tablet, Mobile Workstation, USB Device, Hub, Wall Charger, Car Charger, Notebook, Mobile Device, Power Bank, MacBook Pro, Peripheral Device, Smartphone
End 2 Connection Type
USB 2.0 Type C - Male
Connector on Second End Details
1 x 24-Pin USB 2.0 Type C - Male
Connector Gender on Second End
Male
Features
Fast Charging, Flexible, Rugged, USB- Power Delivery (USB PD), Power Delivery 3.1, Charging, Wear Resistant, Braided, Durable, E-marker Chip
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
End 1 Connection Type
USB 2.0 Type C - Male
Cable Type
USB-C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.