
6FT (1.8M) USB-C CHARGING CABLE, USB C CABLE, USB 2.0 TYPE-C LAPTOP CHARGER CORD
Mfr # USB2CC6FBKE
Zoro # G921707313
product price: $8.99
/eaKey Features
Width
0.5 in
Color
Black
Device Supported
Car Charger, Notebook, Power Bank, Desktop Computer, Mobile Device, Workstation, USB Device, Computer, Tablet, Wall Charger, Smartphone
Shielding Material
Aluminum Mylar Foil
Jacket Material
Thermoplastic Elastomer (TPE)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB2CC6FBKE
Zoro #
G921707313
UPC #
65030909747
Country of Origin
Viet Nam
Dimensions
Width
0.5 in
Details
Item
Data Transfer Cable
Color
Black
Device Supported
Car Charger, Notebook, Power Bank, Desktop Computer, Mobile Device, Workstation, USB Device, Computer, Tablet, Wall Charger, Smartphone
Shielding Material
Aluminum Mylar Foil
Jacket Material
Thermoplastic Elastomer (TPE)
Cable Type
USB-C
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
End 1 Connection Type
USB 2.0 Type C - Male
Connector Gender on First End
Male
Connector Gender on Second End
Male
Features
Fast Charging, Rugged, Halogen Free, Flexible, Durable, Passive, USB- Power Delivery (USB PD), Power Delivery 2.0, EMI Protection, Wear Resistant, Strain Relief, Clutter-free, Braided
Connector Plating
Nickel
Connector on First End Details
1 x USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type C - Male
Shielding
Yes
Product Material
Polyamide Resin
Connector on Second End Details
1 x USB 2.0 Type C - Male
Data Transfer Speed
480-Mbit/s
Description
, 60W 3A POWER DELIVERY, TPE JACKET, USB-C DATA TRANSFER CABLE, M/M
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.