
6FT (1.8M) USB MULTI-CHARGING CABLE, USB-A TO LIGHTNING/USB-C/MICRO-USB, APPLE M
Mfr # LTCUB6GR
Zoro # G321706732
product price: $36.25
/eaKey Features
Shielding Material
Aluminum Mylar Foil
Data Transfer Speed
480-Mbit/s
End 1 Connection Type
USB 2.0 Type A
End 2 Connection Type
Micro USB 2.0 Type B, USB 2.0 Type C, Lightning
Cable Type
Lightning/Micro-USB/USB/USB-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LTCUB6GR
Zoro #
G321706732
UPC #
65030911030
Country of Origin
Taiwan, Province of China
Details
Shielding Material
Aluminum Mylar Foil
Data Transfer Speed
480-Mbit/s
End 1 Connection Type
USB 2.0 Type A
End 2 Connection Type
Micro USB 2.0 Type B, USB 2.0 Type C, Lightning
Item
Data Transfer Cable
Cable Type
Lightning/Micro-USB/USB/USB-C
Connector on First End Details
1 - USB 2.0 Type-A - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Product Material
Aluminum, Copper
Features
Detachable Connector, Kink Resistant, Stranded, Strain Relief, Fast Charging, Passive, Molded, EMI Protection, Braided, Wear Resistant, Durable, Tangle Resistant
Connector Gender on First End
Male
Jacket Material
Braided Nylon
Device Supported
Mobile Device, Wall Charger, iPad, iPhone
Connector Gender on Second End
Male
Color
Silver
MFI
Yes
Connector Plating
Nickel
Shielding
Yes
Compatibility
Apple - iPhone/iPad (Up to 9th gen)
Connector on Second End Details
1 - 8-pin Lightning - Male, 1 x Micro USB 2.0 Type B - Male, 1 - USB 2.0 Type-C - Male
Description
FI CERTIFIED, BRAIDED NYLON JACKET, USB 3-IN-1 CHARGER CABLE/CORD
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.