
6FT (1.8M) WHITE USB-C CHARGING CABLE, USB C CABLE, USB 2.0 TYPE-C LAPTOP CHARGE
Mfr # USB2CC6FWHE
Zoro # G721708848
product price: $15.19
/eaKey Features
Width
0.5 in
Connector on Second End Details
1 x USB 2.0 Type C - Male
Product Material
Polyamide Resin
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Connector Plating
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB2CC6FWHE
Zoro #
G721708848
UPC #
65030909570
Country of Origin
Viet Nam
Dimensions
Width
0.5 in
Details
Connector on Second End Details
1 x USB 2.0 Type C - Male
Product Material
Polyamide Resin
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Item
Data Transfer Cable
Connector Plating
Nickel
Features
Halogen Free, Power Delivery 2.0, Wear Resistant, Fast Charging, Strain Relief, Rugged, Braided, Passive, Flexible, EMI Protection, Durable, Clutter-free, USB- Power Delivery (USB PD)
Jacket Material
Thermoplastic Elastomer (TPE)
End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type C - Male
Data Transfer Speed
480-Mbit/s
Shielding Material
Aluminum Mylar Foil
Shielding
Yes
Device Supported
Mobile Device, USB Device, Car Charger, Desktop Computer, Power Bank, Wall Charger, Computer, Tablet, Smartphone, Workstation, Notebook
Connector on First End Details
1 x USB 2.0 Type C - Male
Cable Type
USB-C
Color
White
Connector Gender on First End
Male
Connector Gender on Second End
Male
Description
R CORD, 60W POWER DELIVERY, TPE JACKET, USB-C DATA TRANSFER CABLE, M/M
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.