
6FT 2M ACTIVE THUNDERBOLT 4 CABLE - 40GBPS - 100W PD - 8K VIDEO - CERTIFIED THUNDERBOLT CABLE -
Mfr # A40G2MB-TB4-CABLE
Zoro # G716426122
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Shielding
Yes
Supported Resolutions
7680 x 4320
Jacket Material
Polyvinyl Chloride (PVC)
Shielding Material
Aluminum-polyester Foil, Tinned Copper Braid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A40G2MB-TB4-CABLE
Zoro #
G716426122
UPC #
65030895859
Country of Origin
China
Details
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Shielding
Yes
Supported Resolutions
7680 x 4320
Jacket Material
Polyvinyl Chloride (PVC)
Shielding Material
Aluminum-polyester Foil, Tinned Copper Braid
Color
Black
Features
Display Stream Compression (DSC), EMI Protection, Charging, Power Delivery 3.0, Active, Strain Relief, USB- Power Delivery (USB PD), HDR Support
Cable Type
Thunderbolt 4
Device Supported
Notebook, USB Device, Monitor, Docking Station, PCIe Solid State Drive
Connector Gender on First End
Male
Connector Plating
Nickel
End 1 Connection Type
Thunderbolt 4 (USB 4.0) - Male
Connector Gender on Second End
Male
Connector on Second End Details
1 x Thunderbolt 4 (USB 4.0) - Male
End 2 Connection Type
Thunderbolt 4 (USB 4.0) - Male
Environmentally Friendly
Yes
Connector on First End Details
1 x Thunderbolt 4 (USB 4.0) - Male
Data Transfer Speed
40-Gbit/s
Item
Data Transfer Cable
Description
6FT 2M ACTIVE THUNDERBOLT 4 CABLE - 40GBPS - 100W PD - 8K VIDEO - CERTIFIED THUNDERBOLT CABLE - COMPATIBLE W/ THUNDERBOLT 3/USB 3.2/DISPLAYPORT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.