
6FT 2M DURABLE USB-C TO LIGHTNING CABLE - RIGHT-ANGLED HEAVY DUTY RUGGED USB TYPE-C TO
Mfr # RUSB2CLTMM2MR
Zoro # G116423035
product price: $30.65
/eaKey Features
Jacket Material
Thermoplastic Elastomer (TPE)
Data Transfer Speed
480-Mbit/s
Product Material
Aramid Fiber, Metal
Shielding Material
Aluminum Mylar Foil
Features
Strain Relief, 180° Angled Connector, Rugged, EMI Protection, Stress Resistant, Right-angled Connector, Heavy Duty, Stretch Resistant, Fast Charging, Bendable, Abrasion Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RUSB2CLTMM2MR
Zoro #
G116423035
UPC #
65030897259
Country of Origin
China
Details
Jacket Material
Thermoplastic Elastomer (TPE)
Data Transfer Speed
480-Mbit/s
Item
Data Transfer Cable
Product Material
Aramid Fiber, Metal
Shielding Material
Aluminum Mylar Foil
Features
Strain Relief, 180° Angled Connector, Rugged, EMI Protection, Stress Resistant, Right-angled Connector, Heavy Duty, Stretch Resistant, Fast Charging, Bendable, Abrasion Resistant
End 1 Connection Type
Lightning - Male
End 2 Connection Type
USB 2.0 Type C - Male
MFI
Yes
REACH free of SVHC
Yes
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
Connector on Second End Details
1 x 24-pin USB 2.0 Type C - Male
Compatibility
Apple - iPhone 14-Pro/14/13 Pro/13/12 Pro/12/Max/Mini, iPhone 11-Pro/11, iPhone XR, iPad Air, iPad, iPad Mini
Connector Gender on Second End
Male
Device Supported
iPod, iPad, iPhone, iPad mini
Environmentally Friendly
Yes
Connector on First End Details
1 x 8-pin Lightning - Male
Cable Type
Lightning/USB-C
End of Life Manual Availability
Yes
Environmental Certification
EU RoHS
Connector Gender on First End
Male
Connector Plating
Nickel, Gold
Description
6FT 2M DURABLE USB-C TO LIGHTNING CABLE - RIGHT-ANGLED HEAVY DUTY RUGGED USB TYPE-C TO LIGHTNING CHARGING/SYNC CORD - IPHONE LIGHTNING CABLE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.