Zoro Homepage

6FT 2M RUGGED RIGHT ANGLE USB-C CABLE, USB 5 GBPS, USB C TO C DATA TRANSFER CABLE, 4K 60HZ DP

  • Mfr # RUSB315CC2MBR

  • Zoro # G616426123


product price: $40.25
/ea

Key Features

Shielding Material
Aluminum Mylar Foil
Jacket Type
Halogen-free
REACH free of SVHC
Yes
End 2 Connection Type
USB 3.2 (Gen 1) Type C
Features
Tangle Resistant, Right-angled Connector, E-marker Chip, Break Resistant, Passive, Power Delivery 3.0, Rugged, Heavy Duty, 90° Angled Connector, Wear Resistant, Fray Resistant, Durable, EMI Protection, Strain Resistant, Bend Resistant, Strain Relief
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUSB315CC2MBR
Zoro #
G616426123
UPC #
65030889933
Country of Origin
China

Details

Shielding Material
Aluminum Mylar Foil
Jacket Type
Halogen-free
REACH free of SVHC
Yes
End 2 Connection Type
USB 3.2 (Gen 1) Type C
Features
Tangle Resistant, Right-angled Connector, E-marker Chip, Break Resistant, Passive, Power Delivery 3.0, Rugged, Heavy Duty, 90° Angled Connector, Wear Resistant, Fray Resistant, Durable, EMI Protection, Strain Resistant, Bend Resistant, Strain Relief
Environmental Certification
EU RoHS
Connector Plating
Nickel
Data Transfer Speed
5-Gbit/s
End of Life Manual Availability
Yes
Jacket Material
Thermoplastic Elastomer (TPE)
Environmentally Friendly
Yes
End 1 Connection Type
USB 3.2 (Gen 1) Type C
Color
Black
Item
Data Transfer Cable
Connector Gender on First End
Male
Connector on First End Details
1 x 24-Pin USB 3.2 (Gen 1) Type C
Cable Type
USB-C
Device Supported
Docking Station, Wall Charger, Notebook, Peripheral Device, MacBook, Monitor, Storage Device
Connector on Second End Details
1 x 24-Pin USB 3.2 (Gen 1) Type C
Shielding
Yes
Connector Gender on Second End
Male
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2

Description

6FT 2M RUGGED RIGHT ANGLE USB-C CABLE, USB 5 GBPS, USB C TO C DATA TRANSFER CABLE, 4K 60HZ DP ALT MODE, 100W, 90 DEGREE USB-C CABLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.