
6ft 2m USB A to C Charging Cable Right Angle - Heavy Duty Fast Charge USB-C Cable - Black USB
Mfr # R2ACR-2M-USB-CABLE
Zoro # G416430597
product price: $15.99
/eaKey Features
Compatibility
Apple - iPadPro/iPad Mini, Samsung Galaxy - S20/S20+/S21/S21+/S22/S22+, Google Pixel - 6/Pro/6a
End 2 Connection Type
USB 2.0 Type C - Male
Product Material
Aramid Fiber
Connector Plating
Nickel, Gold
Features
Strain Relief, Fast Charging, Molded, Damage Resistant, 180° Angled Connector, Right-angled Connector, Charging, Bendable, Stretch Resistant, EMI Protection, Heavy Duty, Stress Resistant, Flexible, Rugged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R2ACR-2M-USB-CABLE
Zoro #
G416430597
UPC #
65030895866
Country of Origin
China
Details
Compatibility
Apple - iPadPro/iPad Mini, Samsung Galaxy - S20/S20+/S21/S21+/S22/S22+, Google Pixel - 6/Pro/6a
End 2 Connection Type
USB 2.0 Type C - Male
Product Material
Aramid Fiber
Connector Plating
Nickel, Gold
Features
Strain Relief, Fast Charging, Molded, Damage Resistant, 180° Angled Connector, Right-angled Connector, Charging, Bendable, Stretch Resistant, EMI Protection, Heavy Duty, Stress Resistant, Flexible, Rugged
Environmentally Friendly
Yes
Cable Type
USB/USB-C
Connector Gender on Second End
Male
End 1 Connection Type
USB 2.0 Type A - Male
Device Supported
Dock, Car Charger, Peripheral Device, Charger, Smartphone, iPad Pro, iPad mini
Connector on First End Details
1 x 4-Pin USB 2.0 Type A - Male
Connector on Second End Details
1 x 24-Pin USB 2.0 Type C - Male
Connector Gender on First End
Male
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Shielding Material
Braided Aluminum, Aluminum Mylar Foil
Item
Data Transfer Cable
Color
Black
Shielding
Yes
Jacket Material
Thermoplastic Elastomer (TPE)
Data Transfer Speed
480-Mbit/s
Description
6ft 2m USB A to C Charging Cable Right Angle - Heavy Duty Fast Charge USB-C Cable - Black USB 2.0 A to Type-C - Rugged Aramid Fiber - 3A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.