
6FT (2M) USB C CHARGING CABLE RIGHT ANGLE - 60W PD 3A - HEAVY DUTY FAST CHARGE U
Mfr # R2CCR-2M-USB-CABLE
Zoro # G022444827
product price: $16.55
/eaKey Features
Data Transfer Speed
480-Mbit/s
Connector on First End Details
1 x 24-Pin USB 2.0 Type C - Male
Environmentally Friendly
Yes
Device Supported
Charger, Peripheral Device, iPad Pro, iPad mini, Dock, Smartphone, Car Charger
End 1 Connection Type
USB 2.0 Type C - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R2CCR-2M-USB-CABLE
Zoro #
G022444827
UPC #
810040726996
Country of Origin
United States
Details
Data Transfer Speed
480-Mbit/s
Connector on First End Details
1 x 24-Pin USB 2.0 Type C - Male
Environmentally Friendly
Yes
Device Supported
Charger, Peripheral Device, iPad Pro, iPad mini, Dock, Smartphone, Car Charger
End 1 Connection Type
USB 2.0 Type C - Male
Jacket Material
Thermoplastic Elastomer (TPE)
Cable Type
USB-C
Connector Gender on Second End
Male
Shielding
Yes
Item
Data Transfer Cable
Shielding Material
Braided Aluminum, Aluminum Mylar Foil
Product Material
Aramid Fiber
End 2 Connection Type
USB 2.0 Type C - Male
Compatibility
Apple - iPadPro/iPad Mini, Samsung Galaxy - S20/S20+/S21/S21+/S22/S22+, Google Pixel - 6/Pro/6a
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Connector on Second End Details
1 x 24-Pin USB 2.0 Type C - Male
Connector Gender on First End
Male
Color
Black
Connector Plating
Gold, Nickel
Features
EMI Protection, Damage Resistant, Rugged, Charging, Strain Relief, Fast Charging, Right-angled Connector, Flexible, 180° Angled Connector, Bendable, Stretch Resistant, Heavy Duty, Molded, Stress Resistant
Description
SB-C CABLE - BLACK USB 2.0 TYPE-C - RUGGED ARAMID FIBER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.