Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6FT (2M) USB-C TO DISPLAYPORT 1.2 CABLE, BIDIRECTIONAL, 4K 60HZ, WHITE VIDEO ADA

  • Mfr # CDP2DP2MBW

  • Zoro # G821708434


product price: $32.89
/ea

Key Features

Connector Gender on Second End
Male
End 2 Connection Type
USB Type C
Height
0.5 in
Supported Resolutions
3840 x 2160
Device Supported
Audio/Video Device, MacBook Air, Notebook, MacBook Pro, Smartphone, Monitor, Display, MAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDP2DP2MBW
Zoro #
G821708434
UPC #
65030889810
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.5 in
Width
0.9 in

Details

Connector Gender on Second End
Male
End 2 Connection Type
USB Type C
Supported Resolutions
3840 x 2160
Device Supported
Audio/Video Device, MacBook Air, Notebook, MacBook Pro, Smartphone, Monitor, Display, MAC
End 1 Connection Type
DisplayPort 1.2 Digital Audio/Video
Features
Active, Reversible, HDR Support, Latching Connector, Plug & Play, HDCP 2.2, Clutter-free, HDCP 1.4, High Bit Rate 2 (HBR2), DisplayPort Alternate (ALT) Mode
Connector on First End Details
1x Displayport 1.2 Digital Audio/Video - Male
Cable Type
DisplayPort/USB-C
Color
White
Connector on Second End Details
1x USB Type C - Male
Item
A/V Cable
Product Material
Plastic
Connector Gender on First End
Male

Description

PTER CORD FOR APPLE MACBOOK PRO/AIR M1 M2 M3 M4, THUNDERBOLT COMPAT.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.