
6ft (2m) USB-C to HDMI Adapter Cable, 8K 60Hz, 4K 144Hz, HDR10, USB Type-C to HDMI 2.1 Video Conver
Mfr # 135B-USBC-HDMI212M
Zoro # G216558521
product price:Â $51.15
/eaKey Features
Environmentally Friendly
Yes
Connector Gender on Second End
Male
Product Material
PVC, Plastic
Connector on First End Details
1 x USB Type C - Male
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
135B-USBC-HDMI212M
Zoro #
G216558521
UPC #
065030897419
Country of Origin
China
Details
Environmentally Friendly
Yes
Connector Gender on Second End
Male
Product Material
PVC, Plastic
Connector on First End Details
1 x USB Type C - Male
Item
AV/Data Transfer Cable
Shielding
Yes
Connector Gender on First End
Male
Device Supported
Notebook, MacBook Pro, Monitor
Connector on Second End Details
1 x HDMI 2.1 Digital Audio/Video - Male
Supported Resolutions
7680 x 4320
Features
HDCP 2.2, HDCP 2.3, HDCP 1.0, Active, Display Stream Compression (DSC) 1.2a, DisplayPort Alternate (ALT) Mode, Display Stream Compression (DSC), HDR10 Support, EMI Protection
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Color
Black, Space Gray
End 2 Connection Type
HDMI 2.1 Digital Audio/Video - Male
Jacket Material
Polyvinyl Chloride (PVC)
Compatibility
Apple - MacBook Pro
End 1 Connection Type
USB Type C - Male
Cable Type
HDMI/USB-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.