Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6FT 8K MINI DP TO DISPLAYPORT 1.4 CABLE

  • Mfr # DP14MDPMM2MB

  • Zoro # G815190269


product price: $27.99
/ea

Key Features

Features
Display Stream Compression (DSC) 1.2, Tarnish Resistant, Strain Relief, DPCP, Forward Error Correction (FEC) Support, Stress Resistant, Bend Resistant, Latching Connector, EMI Protection, Multi-Stream Transport (MST) Support, HDCP 2.2
Supported Resolutions
7680 x 4320
Data Transfer Rate
32.4 Gbit/s
Connector Gender on First End
Male
Device Supported
Graphics Card, Monitor, Computer, PC, Notebook, TV, MAC, Audio/Video Device, Workstation, Projector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DP14MDPMM2MB
Zoro #
G815190269
UPC #
65030892032
Country of Origin
China

Dimensions

Cable Length
6.56 ft
Wire Size
34 AWG

Details

Features
Display Stream Compression (DSC) 1.2, Tarnish Resistant, Strain Relief, DPCP, Forward Error Correction (FEC) Support, Stress Resistant, Bend Resistant, Latching Connector, EMI Protection, Multi-Stream Transport (MST) Support, HDCP 2.2
Supported Resolutions
7680 x 4320
Data Transfer Rate
32.4 Gbit/s
Connector Gender on First End
Male
Device Supported
Graphics Card, Monitor, Computer, PC, Notebook, TV, MAC, Audio/Video Device, Workstation, Projector
Cable Type
DisplayPort/Mini DisplayPort
Connector on First End Details
(1) 20-pin DisplayPort 1.4 Digital Audio/Video - Male
Item
Video Cable
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Connector on Second End Details
(1) 20-pin Mini DisplayPort 1.2 Digital Audio/Video - Male
Connector Gender on Second End
Male
Compatibility
Nvidia Quadro Graphic Cards: P620, P600, P400 AMD Graphic Cards: Radeon Pro VII, Radeon Pro SSG, Radeon Pro WX9100, Radeon Pro WX4100, Radeon Pro WX3200, Radeon Pro WX3100, Radeon Pro WX2100, Radeon Pro W5700, Radeon Pro W5500, FirePro W9100, FirePro 900, FirePro 600, FirePro 4100
Shielding
Yes
Connector Plating
Gold

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.