Zoro Homepage

6ft Angled Micro-USB Charge & Sync Cable

  • Mfr # USBAUB2MLA

  • Zoro # G416423254


product price: $11.49
/ea

Key Features

End of Life Manual Availability
Yes
Shielding
Yes
REACH free of SVHC
Yes
Cable Type
USB/USB Micro-B
Device Supported
Mobile Device, Wall Charger, Tablet, Computer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBAUB2MLA
Zoro #
G416423254
UPC #
65030863162
Country of Origin
China

Details

End of Life Manual Availability
Yes
Shielding
Yes
REACH free of SVHC
Yes
Item
Data Transfer Cable
Cable Type
USB/USB Micro-B
Device Supported
Mobile Device, Wall Charger, Tablet, Computer
Data Transfer Speed
480-Mbit/s
Connector Gender on First End
Male
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
End 1 Connection Type
USB 2.0 Type A - Male
Environmental Certification
EU RoHS
Connector Plating
Nickel
Connector Gender on Second End
Male
Environmentally Friendly
Yes
Color
Black
Features
Charging, Left-angled Connector
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Jacket Material
Polyvinyl Chloride (PVC)
End 2 Connection Type
Micro USB 2.0 Type B - Male
Connector on Second End Details
1 x 5-pin Micro USB 2.0 Type B - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.