Zoro Homepage

6ft Angled Micro-USB Charge & Sync Cable

  • Mfr # USBAUB2MRA

  • Zoro # G516423093


product price: $11.49
/ea

Key Features

Data Transfer Speed
480-Mbit/s
Connector on Second End Details
1 x 5-pin Micro USB 2.0 Type B - Male
Features
Right-angled Connector
End 2 Connection Type
Micro USB 2.0 Type B - Male
Connector Gender on Second End
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBAUB2MRA
Zoro #
G516423093
UPC #
65030863155
Country of Origin
China

Details

Data Transfer Speed
480-Mbit/s
Item
Data Transfer Cable
Connector on Second End Details
1 x 5-pin Micro USB 2.0 Type B - Male
Features
Right-angled Connector
End 2 Connection Type
Micro USB 2.0 Type B - Male
Connector Gender on Second End
Male
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Connector Gender on First End
Male
Connector Plating
Nickel
Environmentally Friendly
Yes
Device Supported
Phone, Tablet
Color
Black
End 1 Connection Type
USB 2.0 Type A - Male
Cable Type
USB
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.