Zoro Homepage
This item is Discontinued.
Startech.Com 6ft Beige A to A USB Cable - M/M USBFAA_6

6ft Beige A to A USB Cable - M/M (Discontinued)

  • Mfr # USBFAA_6
  • Zoro # G5467753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBFAA_6
Zoro #
G5467753
UPC #
65030777193
Country of Origin
China

Dimensions

Cable Length
71.97 in
Length
71.97 in

Details

Cable Type
USB
Connector Type
USB Type-A (4 pin) USB 2.0 to USB Type-A (4 pin) USB 2.0
Color
Beige
Includes
SIX FOOT FULLY RATED USB CABLE
Product Type
Data Transfer Cable

Description

M/M - USB cable - USB (M) to USB (M) - 6 ft - beige - for P/N: NBCOOLERSE - 35BAYPANELBK - ICUSB232HUB2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.