Zoro Homepage

6FT BLACK SUPERSPEED USB 3.0 CABLE AA

  • Mfr # USB3SAA6BK

  • Zoro # G516423178


product price: $13.15
/ea

Key Features

Conductor
Copper
Jacket Type
Plenum
Shielding
Yes
Features
EMI Protection, Strain Relief, Molded
Connector on Second End Details
1 x 9-pin USB 3.0 Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB3SAA6BK
Zoro #
G516423178
UPC #
65030839679
Country of Origin
China

Details

Conductor
Copper
Jacket Type
Plenum
Shielding
Yes
Features
EMI Protection, Strain Relief, Molded
Connector on Second End Details
1 x 9-pin USB 3.0 Type A - Male
Color
Black
Data Transfer Speed
5-Gbit/s
Connector Gender on Second End
Male
REACH free of SVHC
Yes
Product Line
SuperSpeed
End 1 Connection Type
USB 3.0 Type A - Male
Environmental Certification
EU RoHS
End 2 Connection Type
USB 3.0 Type A - Male
Device Supported
PC, Server, Hub, USB Hub, Desktop Computer
Item
Data Transfer Cable
Cable Type
USB
Environmentally Friendly
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE)
Connector Gender on First End
Male
Jacket Material
Polyvinyl Chloride (PVC)
End of Life Manual Availability
Yes
Connector on First End Details
1 x 9-pin USB 3.0 Type A - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.