Zoro Homepage

6FT CERTIFIED DISPLAYPORT 1.4 CABLE 8K

  • Mfr # DP14VMM2M

  • Zoro # G815190160


product price: $18.99
/ea

Key Features

Connector Plating
Gold
Connector Gender on Second End
Male
Connector on Second End Details
(1) 20-pin DisplayPort 1.4 Digital Audio/Video - Male
Device Supported
Workstation, Digital Signage Player, Desktop Computer, Graphics Card, TV, Projector, Notebook, Monitor, Audio/Video Device
Connector Gender on First End
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP14VMM2M
Zoro #
G815190160
UPC #
65030888578
Country of Origin
China

Dimensions

Cable Length
6.56 ft
Wire Size
34 AWG

Details

Connector Plating
Gold
Connector Gender on Second End
Male
Connector on Second End Details
(1) 20-pin DisplayPort 1.4 Digital Audio/Video - Male
Device Supported
Workstation, Digital Signage Player, Desktop Computer, Graphics Card, TV, Projector, Notebook, Monitor, Audio/Video Device
Connector Gender on First End
Male
Shielding
Yes
Cable Type
DisplayPort
Data Transfer Rate
32.4 Gbit/s
Compatibility
Radeon Vega Frontier/Pro WX Series Graphic Cards: 2100, 3100, 5100, 7100, W5500, Pro Duo 2000 Nvidia Quadrop Graphic Cards: GP100, GV100, RTX 4000 Dell XPS 11th Gen Laptops HP Z2 G8 Tower Workstation
Features
Corrosion-free, Halogen Free, EMI Protection, Display Stream Compression (DSC) 1.2, HDCP 2.2, HDR Support, Stress Resistant, Latching Connector, Forward Error Correction (FEC) Support, Molded, Multi-Stream Transport (MST) Support, Strain Relief, Flexible, Passive, Bendable
Jacket Material
Thermoplastic Elastomer (TPE)
Color
Gray, Black
Green Environmental Attribute
Environmentally Friendly
Supported Resolutions
7680 x 4320
Item
Video Cable
Connector on First End Details
(1) 20-pin DisplayPort 1.4 Digital Audio/Video - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.