Zoro Homepage
This item is Discontinued.
Startech.Com 6ft Computer Power Cord - C19 to C20 PXTC19C206

6ft Computer Power Cord - C19 to C20 (Discontinued)

  • Mfr # PXTC19C206
  • Zoro # G5268086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PXTC19C206
Zoro #
G5268086
UPC #
65030833486
Country of Origin
China

Dimensions

Length
71.97 in
Cable Length
71.97 in
Cord Length
6 ft

Details

Input Voltage
250 AC
Includes
6 ft Computer Power Cord - C19 to C20
Current Rating
13 A
Color
Black
Voltage Rating
250 V AC
Product Type
Power Extension Cord
Compatibility
Computers, Racks, Power Distribution Units

Description

This 6ft Power Cord is a compact C19 to C20 computer cable that is designed to work with racks and Power Distribution Units. This 6ft computer power cord is expertly designed for longevity, and is constructed of only the highest quality of materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.