
6FT DISPLAYPORT 2.1 CABLE, VESA CERTIFIED DP40 DISPLAYPORT CABLE W/UHBR10/HDR/HD
Mfr # DP21-6F-DP40-CABLE
Zoro # G815190092
product price: $17.95
/eaKey Features
Data Transfer Rate
40 Gbit/s
Green Environmental Attribute
Environmentally Friendly
Material
Copper, ABS
Width
0.8 in
Connector Gender on First End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DP21-6F-DP40-CABLE
Zoro #
G815190092
UPC #
65030900836
Country of Origin
Viet Nam
Dimensions
Width
0.8 in
Height
0.4 in
Cable Length
6 ft
Wire Size
30 AWG
Details
Data Transfer Rate
40 Gbit/s
Green Environmental Attribute
Environmentally Friendly
Material
Copper, ABS
Connector Gender on First End
Male
Connector on First End Details
(1) Displayport 2.1 digital audio/video - male
Supported Resolutions
7680 x 4320
Device Supported
Docking Station, Computer, Audio/Video Device, Monitor, Graphic Card, Hub, Workstation
Connector Gender on Second End
Male
Jacket Type
VW-1
Item
A/V Cable
Jacket Material
Thermoplastic Elastomer (TPE)
Shielding
Yes
Connector on Second End Details
(1) Displayport 2.1 digital audio/video - male
Cable Type
DisplayPort
Color
Black
Features
Passive, Latching Connector, HDR Support, Halogen Free, HDR10 Support, Strain Relief, Variable Refresh Rate (VRR), Braided, HDCP 2.2, Display Stream Compression (DSC) 1.2a, Flexible, Multi-Stream Transport (MST) Support, Bend Resistant
Connector Plating
Nickel
Shielding Material
Aluminum Mylar Foil
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.