Zoro Homepage
This item is Discontinued.
Startech.Com 6ft DisplayPort to VGA Cable - M/M DP2VGAMM6

6ft DisplayPort to VGA Cable - M/M (Discontinued)

  • Mfr # DP2VGAMM6
  • Zoro # G6233072
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP2VGAMM6
Zoro #
G6233072
UPC #
65030840255
Country of Origin
China

Dimensions

Cable Length
71.97 in
Length
71.97 in

Details

Color
Black
Cable Type
DisplayPort/VGA
Features
Latching Connector, Screw Lock, Display Data Channel (DDC) Compatible, Active, Flexible, Extended Display Identification Data (EDID)
Connector Type
DisplayPort (20 pin) to VGA (15 pin, High Density D-Sub)
Includes
6 ft DisplayPort to VGA Cable - M/M
Material
Polyvinyl Chloride (PVC) - Jacket
Max. Resolution
1920x1200 / 1080p
Product Type
Video Cable

Description

ADAPTER AND CABLE IN-ONE: Reduce clutter by connecting this 6ft / 2m DisplayPort to VGA cable directly to your display or monitor without the need for additional adapters - ELIMINATE UPGRADING COSTS: Save the cost of upgrading your monitor by connecting your DisplayPort device directly to a VGA monitor or projector with this DisplayPort to VGA adapter cable - CRYSTAL-CLEAR PICTURE: With support for resolutions up to 1920x1200 (or 1080p), this DP to VGA computer monitor cable produces crisp, crystal-clear picture quality - HASSLE-FREE SETUP: No installation software or drivers required. This DisplayPort to VGA video cable provides a simple plug and play solution, for an easy, user-friendly setup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.