Zoro Homepage
This item is Discontinued.
Startech.Com 6Ft Dp To Dvi Cable 10 Pack DP2DVIMM6X10

6Ft Dp To Dvi Cable 10 Pack (Discontinued)

  • Mfr # DP2DVIMM6X10
  • Zoro # G1913140
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP2DVIMM6X10
Zoro #
G1913140
UPC #
65030887809
Country of Origin
Unknown

Dimensions

Cable Length
6 ft

Details

Cable Type
DisplayPort/DVI-D
Color
Black
Features
Passive, Display Data Channel (DDC) Compatible, Plug & Play, Extended Display Identification Data (EDID)
Material
Polyvinyl Chloride (PVC) - Jacket
Product Type
Video Cable
Package Type
Bulk

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.