
6ft Micro USB Cable - A to Micro B
Mfr # UUSBHAUB6
Zoro # G116423059
product price: $8.95
/eaKey Features
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
End 1 Connection Type
USB 2.0 Type A - Male
Environmentally Friendly
Yes
End 2 Connection Type
Micro USB 2.0 Type B - Male
REACH free of SVHC
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UUSBHAUB6
Zoro #
G116423059
UPC #
65030828147
Country of Origin
China
Details
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
End 1 Connection Type
USB 2.0 Type A - Male
Environmentally Friendly
Yes
End 2 Connection Type
Micro USB 2.0 Type B - Male
REACH free of SVHC
Yes
End of Life Manual Availability
Yes
Connector Gender on First End
Male
Cable Type
USB
Conductor
Copper
Connector on Second End Details
1 x Micro USB 2.0 Type B - Male
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector Gender on Second End
Male
Environmental Certification
EU RoHS
Color
Black
Item
Data Transfer Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.