Zoro Homepage

6ft Micro USB Cable - Right Angle MicroB

  • Mfr # UUSBHAUB6RA

  • Zoro # G016480527


product price: $7.99
/ea

Key Features

End 2 Connection Type
USB 2.0 Type B - Male
Shielding
Yes
Environmental Certification
EU RoHS
REACH free of SVHC
Yes
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UUSBHAUB6RA
Zoro #
G016480527
UPC #
65030830256
Country of Origin
China

Details

End 2 Connection Type
USB 2.0 Type B - Male
Shielding
Yes
Environmental Certification
EU RoHS
REACH free of SVHC
Yes
Item
Data Transfer Cable
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Color
Black
Environmentally Friendly
Yes
Connector Gender on First End
Male
Features
Right-angled Connector, Molded, Strain Relief, Charging
Conductor
Copper
Connector on Second End Details
1 x USB 2.0 Type B - Male
End of Life Manual Availability
Yes
Connector on First End Details
1 x USB 2.0 Type A - Male
End 1 Connection Type
USB 2.0 Type A - Male
Cable Type
USB/USB-B
Connector Gender on Second End
Male
Data Transfer Speed
480-Mbit/s
Device Supported
Digital Camera, GPS, Smartphone, PDA, Tablet PC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.