Zoro Homepage

6ft Mini DisplayPort to VGA Cable Active

  • Mfr # MDP2VGAMM6

  • Zoro # G616424907


product price: $23.35
/ea

Key Features

Environmentally Friendly
Yes
Connection B
1 x 20-pin Mini DisplayPort Digital Audio/Video - Male
Cable Length
6 ft
Connector Gender on Second End
Male
Standards
FCC, CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDP2VGAMM6
Zoro #
G616424907
UPC #
65030840286
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Environmentally Friendly
Yes
Connection B
1 x 20-pin Mini DisplayPort Digital Audio/Video - Male
Connector Gender on Second End
Male
Standards
FCC, CE
Item
Video Cable Adapter
Color
Black
Features
Active
Conductor Material
Copper
Device Supported
iMac, Projector, HDTV, Ultrabook, Video Device, Tablet, Notebook, MacBook, Monitor
Cable Type
Mini DisplayPort/VGA
Supported Resolution
1920 x 1200
Connection A
1 x 15-pin HD-15 - Male
Connector Gender on First End
Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.