Zoro Homepage

6ft Mini DisplayPort to VGA Cable Active

  • Mfr # MDP2VGAMM6B

  • Zoro # G816424912


product price: $42.39
/ea

Key Features

REACH free of SVHC
Yes
Cable Type
Mini DisplayPort/VGA
Conductor Material
Copper
Connector Gender on First End
Male
Standards
CE, FCC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDP2VGAMM6B
Zoro #
G816424912
UPC #
65030852395
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

REACH free of SVHC
Yes
Cable Type
Mini DisplayPort/VGA
Conductor Material
Copper
Connector Gender on First End
Male
Standards
CE, FCC
Color
Black
Connection A
1 x 20-pin Mini DisplayPort Digital Audio/Video - Male
Environmental Certification
EU RoHS
Connector Gender on Second End
Male
Features
Active
Supported Resolution
1920 x 1200
Compatible With
Apple - MacBooks, Apple - MacBook Air, Apple - Mac Mini, Microsoft - Surface Pro 1-6
Environmentally Friendly
Yes
Device Supported
Monitor, TV, Video Device, Ultrabook, PC, Desktop Computer, Projector, Notebook
End of Life Manual Availability
Yes
Connection B
1 x 15-pin HD-15 - Male
Item
Video Cable Adapter

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.