This item is Discontinued.

Startech.Com 6ft NEMA 1-15P to C7 2-Slot Laptop Power Cord - 18 AWG PXT101NB6W

6ft NEMA 1-15P to C7 2-Slot Laptop Power Cord - 18 AWG (Discontinued)

  • Mfr # PXT101NB6W
  • Zoro # G5956676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PXT101NB6W
Zoro #
G5956676
UPC #
65030857178
Country of Origin
China

Dimensions

Cable Length
71.97 in
Length
71.97 in
Width
1.34 in
Height
0.71 in

Details

Includes
6 ft White Standard Laptop Power Cord - NEMA 1-15P to C7
Input Voltage
125 AC
Connector Type
NEMA 1-15 Power (North America) to IEC 60320 C7 Power (Unpolarised)

Description

Power your Apple Mac Mini or other C7-device with this 6ft white laptop power cord - 2 Prong 2 Slot Power Cord - 6 ft Laptop Charging Cable - C7 Laptop Cord - Notebook Charger Cable - 6ft White NEMA 1-15 Plug to IEC320 C7 Power Cord - Apple TV Power Cable - 18 AWG / 0.75mm2 - Rated to carry 125V at 10A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.