Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6FT PASSIVE MINI DP TO DVI-D SINGLE-LINK CABLE 1080P 60HZ; MDP 1.2 HBR2; EDID -

  • Mfr # MDP2DVIMM6B

  • Zoro # G414883470


product price: $23.79
/ea

Key Features

Cable Type
DVI/Mini DisplayPort
Connector Gender on First End
Male
Connector on First End Details
(1) 20-pin Mini DisplayPort Digital Audio/Video - Male
Device Supported
MacBook, Mac mini, MacBook Air, TV, Monitor, Notebook, Ultrabook, Video Device, Projector, HDTV
Features
Passive, Flexible, Extended Display Identification Data (EDID)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDP2DVIMM6B
Zoro #
G414883470
UPC #
65030851466
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Cable Type
DVI/Mini DisplayPort
Connector Gender on First End
Male
Connector on First End Details
(1) 20-pin Mini DisplayPort Digital Audio/Video - Male
Device Supported
MacBook, Mac mini, MacBook Air, TV, Monitor, Notebook, Ultrabook, Video Device, Projector, HDTV
Item
Video Cable Adapter
Features
Passive, Flexible, Extended Display Identification Data (EDID)
Standards
FCC, CE
Connector on Second End Details
(1) 25-pin DVI-D Digital Video - Male
Green Environmental Attribute
Environmentally Friendly
Supported Resolutions
1920 x 1200
Conductor Material
Copper
Connector Gender on Second End
Male
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.