Zoro Homepage

6FT SUPERSPEED USB 3.0 EXTENSION CABLE

  • Mfr # USB3SEXTAA6

  • Zoro # G716423206


product price: $11.69
/ea

Key Features

Color
Blue
Connector Gender on Second End
Female
REACH free of SVHC
Yes
Connector Plating
Nickel
Environmental Certification
EU RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB3SEXTAA6
Zoro #
G716423206
UPC #
65030837965
Country of Origin
China

Details

Color
Blue
Connector Gender on Second End
Female
REACH free of SVHC
Yes
Connector Plating
Nickel
Environmental Certification
EU RoHS
Connector on First End Details
1 x 9-pin USB 3.0 Type A - Male
Connector Gender on First End
Male
Cable Characteristic
Extension Cable
Data Transfer Speed
5-Gbit/s
Product Line
SuperSpeed
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Item
Data Transfer Cable
Connector on Second End Details
1 x 9-pin USB 3.0 Type A - Female
Features
EMI Protection
End 2 Connection Type
USB 3.0 Type A - Female
End of Life Manual Availability
Yes
Conductor
Copper
Jacket Material
Polyvinyl Chloride (PVC)
Environmentally Friendly
Yes
End 1 Connection Type
USB 3.0 Type A - Male
Shielding
Yes
Cable Type
USB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.