
6FT TOSLINK DIGITAL SPDIF AUDIO CABLE
Mfr # THINTOS6
Zoro # G316426140
product price: $8.15
/eaKey Features
Jacket Material
Polyvinyl Chloride (PVC)
Connection A
1 x Toslink Digital Audio - Male
Connector Gender on Second End
Male
Cable Type
Toslink
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THINTOS6
Zoro #
G316426140
UPC #
65030802635
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Jacket Material
Polyvinyl Chloride (PVC)
Connection A
1 x Toslink Digital Audio - Male
Connector Gender on Second End
Male
Cable Type
Toslink
Color
Black
Item
Audio Cable
Connector Gender on First End
Male
Features
Ultra-thin, EMI/RF Protection
End of Life Manual Availability
Yes
Environmentally Friendly
Yes
Connection B
1 x Toslink Digital Audio - Male
REACH free of SVHC
Yes
Device Supported
PC, Audio Device, Home Theater System, DVD Player, Satellite Receiver, MiniDisc Player, CD Player, Speaker
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.